Beli flat spray nozzle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees
    Mulai

    Rp63.900

    Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 Degrees
    atribut:
    • Overall Length (mm): 27
    • Weight (g): 2.2
    • Screw Diameter: R1/4
    • Hexagon Opposite Side(mm): 14
    • Spray Angle: 90 degree (0.3MPa)
    • Screw Size: R1/4
    • Pressure (MPa): 0.3 (standard)
    • Purpose of Use: For cleaning automobiles, vehicles, various containers, etc.
  2. Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    Mulai

    Rp149.900

    Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)
    atribut:
    • Overall Length (mm): 25
    • Weight (g): 16
    • Hexagon Opposite Side(mm): 14
    • Working Pressure (MPa): (Standard) 03
    • Angle (degree): Spray / 90 (0.3MPa)
    • Screw Size: R1/4
    • Spray Volume (L/minute): 1.0(0.3MPa)
  3. Ikeuchi Standard Flat Spray Nozzle
    Mulai

    Rp159.900

    Ikeuchi Standard Flat Spray Nozzle
    atribut:
    • Spray Angle (°): 90 (0.3MPa)
    • Screw Size: R1/4
    • Material: Stainless Steel
    • Standard Operating Pressure (MPa): 0.3
  4. Ikeuchi Wide-Angle Flat Spray Nozzle
    Mulai

    Rp139.900

    Ikeuchi Wide-Angle Flat Spray Nozzle
    Deskripsi:
    -Sprays in a wide angle fan shape even with low fluid pressure.-As a spray for washing and extinguishing mechanical devices.
  5. EK Roller Chain (Rantai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

  6. Ikeuchi Flat Type Air Nozzle
    Mulai

    Rp189.900

    Ikeuchi Flat Type Air Nozzle
    atribut:
    • Total Length x W (mm): 90 x 42
    • Nozzle Mounting Port: R1/4
  7. Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303
    Mulai

    Rp219.900

    Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303
    atribut:
    • Normal Pressure (MPa): 0.3
    • Type: Fan-shaped
  8. TRUSCO Nozzle Air Duster Conical (Nosel Udara)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    TRUSCO Nozzle Air Duster Conical (Nosel Udara)
    atribut:
    • Material: Brass
    • Nozzle Length (mm): 15
    • Nozzle Mounting Part: Screw Diameter G1 / 8
    • Nozzle diameter (mm): phi1.0 x 12
    • Weight (g): 10
  9. Ikeuchi Wide Angle Full Cone Nozzle Made of SUS303
    Mulai

    Rp239.900

    Ikeuchi Wide Angle Full Cone Nozzle Made of SUS303
    atribut:
    • Spray Adjustment: 120°
    • Type: Full cone
  10. TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)
    Mulai

    Rp99.900

    TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)
    Deskripsi:
    Air flow rate can be adjusted at the base of the nozzle. Nozzle for air duster.
    atribut:
    • Applications: Air Duster Nozzle
    • Body Material: Brass (Nickel Plated)
    • Description: I can adjust the flow rate of air at the base of the nozzle.?100% - 5 air flow rate adjustment range
    • Material (O-Rings): NBR
    • Nozzle Connector Diameter: G1/8
    • Nozzle Length (mm): 27
    • Nozzle Outside Diameter (phi mm): 6
    • Nozzle diameter (mm): 2
    • Weight (g): 21
  11. Ikeuchi Spray Nozzle
    Mulai

    Rp4.899.900

    Ikeuchi Spray Nozzle
    atribut:
    • Dimensions (mm): 41.3x23 (total length x opposite side of hexagon)
    • Screw Size: Rc1/4
  12. Ikeuchi Standard Straight Advance Nozzle Made of SUS303
    Mulai

    Rp129.900

    Ikeuchi Standard Straight Advance Nozzle Made of SUS303
    atribut:
    • Normal Pressure (MPa): 3
    • Type: Straight going straight
  13. LAVOR Nozzle
    Mulai

    Rp589.900

    LAVOR Nozzle
    atribut:
    • Angle Coverage Form: 15 degrees
  14. Ikeuchi Full-Pyramidal Nozzle SUS303 Male
    Mulai

    Rp329.900

    Ikeuchi Full-Pyramidal Nozzle SUS303 Male
    atribut:
    • Normal Pressure (MPa): 0.2
    • Type: Full pyramid
  15. Ikeuchi Non-Clogging Full Cone Nozzle PPS Resin
    Mulai

    Rp119.900

    Ikeuchi Non-Clogging Full Cone Nozzle PPS Resin
    Deskripsi:
    Useable: Especially in applications where clogging of the nozzle is a concern, such as the use of circulating water. Equipment As a spray for cleaning and defoaming equipment.
    atribut:
    • Type: Full cone
    • Normal Pressure (MPa): 0.2
  16. Ikeuchi Fine Fog Generation, Minimal Injection Volume, Empty Conical Nozzle, Made of SUS303
    Mulai

    Rp349.900

    Ikeuchi Fine Fog Generation, Minimal Injection Volume, Empty Conical Nozzle, Made of SUS303
    atribut:
    • Screw Size: G1/4 B
    • Normal Pressure (MPa): 0.7
    • Injection Angle: 80°
    • Type: Empty cone
  17. Nicotra Gebhardt Driven Centrifugal Fans
    Mulai

    Rp8.599.900

    Nicotra Gebhardt Driven Centrifugal Fans
    Deskripsi:
    Scroll casing with forward curved blades - doublet inletWith rectangular side frame and without outlet flange. Light-duty bearing and pressed steel bearing supporting brackets. C version has also three steel bars with the ends welded to three corners of both the side frames.
  18. MATABi Pressure Sprayer Optional Accessories
    Mulai

    Rp19.900

    MATABi Pressure Sprayer Optional Accessories
    atribut:
    • Material: Polyacetal resin
  19. MATABi Sprayer
    Mulai

    Rp1.699.900

    MATABi Sprayer
    Deskripsi:
    -The amount of residual liquid can be checked with the translucent tank.-The fiberglass nozzle is equipped with an easy to hold grip with ergonomic design.-It is sealed with a chemical resistant Viton (R) (FPM).-A strap is included to hang from the shoulder. -For gardening.-For cleaning.
    atribut:
    • Nozzle: A Mouthpc
    • Nozzle Pipe Materials: Fiberglass
    • Hose Material: Vinyl Chloride (PVC)
    • Tank Material: Polypropylene (PP)
  20. Ikeuchi Round type Air Nozzle
    Mulai

    Rp919.900

    Ikeuchi Round type Air Nozzle
    atribut:
    • Nozzle Mounting Port: R1/4
    • Nozzle Length: 25mm
    • Nozzle Opening Diameter: 1.2mm
Daftar Harga flat spray nozzle Terbaru March 2026
Ikeuchi Standard Flat Spray Nozzle PP Resin 1/4 90 DegreesRp63.900
Ikeuchi Standard Flat Spray Nozzle (Semprotan Nosel)Rp149.900
Ikeuchi Standard Flat Spray NozzleRp159.900
Ikeuchi Wide-Angle Flat Spray NozzleRp139.900
EK Roller Chain (Rantai)Rp279.900
Ikeuchi Flat Type Air NozzleRp189.900
Ikeuchi Standard Fan-Shaped Nozzle Made of SUS303Rp219.900
TRUSCO Nozzle Air Duster Conical (Nosel Udara)Rp279.900
Ikeuchi Wide Angle Full Cone Nozzle Made of SUS303Rp239.900
TRUSCO Nozzle Air Flow Adjustment (Nosel Udara)Rp99.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)